£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch GLM 40 digital laser is a great companion when needing to take accurate measurements of environments. It includes functions for length, area, volume, add/subtract values, continuous measurements, indirect height, and the ability to store the last ten measurements in memory. Reliable measuring results in all circumstances, proven by ISO certification. Supplied with 2 x 1.5V LR03 (AAA) batteries.
Features and Benefits
• Illuminated, three-line display maximises readability
• Robust, shockproof housing with IP54 protection class (splash and dust protection)
• Automatic shutdown after 5 minutes to conserve battery power
• Measurement units in m/cm and ft/in to help with calculations in the best unit of measure
• Class 2 laser for added eye protection from accidental eye exposure
Attribute | Value |
---|---|
Accuracy | ±1.5mm |
Battery Type | 2 x AAA |
Brand | Bosch |
EAN | 3165140790406 |
ECLASS Code | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | 601072900 |
Range | 0.15 - 40m |
Resistance Properties | Dust Protection Weather-resistant |
UNSPSC Code | 27111800 |