£899.00
Ex VAT
£1078.80
Inc VAT
Product Details
Product Specification
DCE0825D1G-GB 10.8V 2.0Ah 5 Spot Cross Line Green Laser
•5 Spot Cross Line Green Laser projects a full cross line (horizontal & vertical) + 5 independent spot points.
• The cross line function features a 150° fan angle which provides ample coverage with little set-up time.
•Projects down beam with raised clearance, provides line visibility and alignment for wall track layout with +/-3mm/10M accuracy.
•Integrated magnetic bracket which allows for it be mounted direct to metal track to ensure accurate projections all around.
•Full-time pulse mode allows use with detector which maintains full brightness for visibility and extends range.
•Durable design with over-moulded housing and IP54 water/debris resistance - 2M drop resistance, making it perfect for use in tough site conditions.
Comes with 1 x 10.8v 2.0Ah Battery, Charger, Green Target, Green Safety Glasses and a TSTAK compatible Kitbox.
Attribute | Value |
---|---|
Accuracy | ± 3.00mm/m |
Beam Colour | Green |
Brand | DeWalt |
EAN | 5035048666920 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP65 |
Levelling Type | Self-levelling |
MFR Part No. | DCE0825D1G-GB |
Model No. | DCE0825D1G |
Number of Lasers | 7 |
Type | Cross Line Laser Kit |
UNSPSC Code | 27111802 |
Working Range | 45m |