SKU:
DEW2720152J
MPN:
DCE079D1G-GB
£2569.00
Ex VAT
£3082.80
Inc VAT
Product Details
Product Specification
DCE079D1G -GB Self Leveling Green Rotary Laser Level Kit
The DeWalt Self Levelling 360° Rotary Laser has both a horizontal or vertical highly accurate green beam with an accuracy of +/-1.5mm@30m. With IP67 rated water and debris resistance ideal for outdoor applications. It Features automatic self levelling mode on tilts up to +10º using manual single slope mode, automatic rotary scan mode and detection pulse mode.
The manual RPM allows the laser to be adjusted according to preferred speed. The laser has a working range of 76m and detector range of 600m. With user friendly easy to use onboard and remote control panel. The kit includes a T-Stak box, 18V 2Ah XR battery pack, charger, target, laser detection glasses, detector, mounting bracket.
Attribute | Value |
---|---|
Accuracy | ± 1.50mm/m |
Battery Type | Li-Ion |
Beam Colour | Green |
Brand | DeWalt |
EAN | 5035048657973 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP67 |
Levelling Type | Self-levelling |
MFR Part No. | DCE079D1G |
Model No. | DCE079D1G-GB |
Type | Rotational Laser Level Kit |
UNSPSC Code | 27111802 |
Working Range | 76m |