£769.00
Ex VAT
£922.80
Inc VAT
8 Variations Available
Product Details
Product Specification
• Bright green horizontal and vertical laser lines and two centred plumb points offer optimal visibility
• Bluetooth®-connection paired with Levelling Remote App offers remote-control adjustment of the tool via a smartphone.
• Dual Power Source allows for the use of 12 V Li-ion battery or standard alkaline batteries
• 50m Working laser range with receiver
Attribute | Value |
---|---|
Accuracy | ± 0.30mm/m |
Battery Type | 4xAA + AA1 battery Adapter Battery GBA 12V 2.0Ah |
Beam Colour | Green |
Brand | Bosch |
EAN | 3165140894920 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | 0601066H70 |
Model No. | GCL 2-50 CG RM2 |
Number of Lasers | 2 |
Operating Temperature Range | -10 to 50°C |
Overall Height | 122mm |
Overall Length | 136mm |
Overall Width | 70mm |
Type | Cross Line Laser Kit |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.6kg |
Working Range | 20m |