SKU:
BCH2669087L
MPN:
0601063R70
£899.00
Ex VAT
£1078.80
Inc VAT
Product Details
Product Specification
Tri-plane line laser level to simultaneously project clear 1x horizontal and 2x vertical laser light planes. Also performs the functions of a cross line laser level.
• Compact Multi Line Laser for all indoor applications.
• Simply Connected for contactless controlling without touching and without losing precision, more functionality.
• Very precise CAL Guard monitoring and remote-control use with Bluetooth®-connected smartphone app.
• One horizontal and 2 vertical 360° lines enable many new applications for simultaneous marking, alignment and levelling indoors.
• Dual Power Source can be operated both with 12V LI-ion battery or with standard alkaline batteries.
• High visibility of the laser lines with a working range of 30m without a receiver.
• Self-levelling (±4° in <4 sec), very precise (± 0.2 mm/m) and range of up to 120 m with LR 6 or LR 7 Professional receiver (sold separately)
• Pendulum lock ensures safe transport.
Attribute | Value |
---|---|
Accuracy | ± 0.20mm/m |
Battery Type | 12 V Li-ion Battery , 4 x 1.5 V LR6 (AA) |
Beam Colour | Red |
Brand | Bosch |
EAN | 3165140888332 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | 0601063R70 |
Model No. | GLL 3-80 |
Number of Lasers | 3 |
Operating Temperature Range | -10 to 50°C |
Type | Multi-Line Laser Level Kit |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.9kg |
Working Range | 30m |