£1429.00
Ex VAT
£1714.80
Inc VAT
Product Details
Product Specification
• Easy to operate thanks to one button per function, and self-explanatory display.
• Easy to set up in both the horizontal and vertical modes due to automatic self-levelling of (± 5°) 8°.
• The shock warning function, which can be switched on and off, prevents levelling errors in the event of shocks and vibrations.
Attribute | Value |
---|---|
Accuracy | ± 0.10mm/m |
Battery Type | 1 x NiMH Rechargeable Battery |
Beam Colour | Red |
Brand | Bosch |
EAN | 3165140617406 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 3R |
Levelling Type | Self-levelling |
MFR Part No. | 061599405U |
Model No. | GRL 300 HV |
Number of Lasers | 1 |
Operating Temperature Range | -60°C |
Overall Height | 170mm |
Overall Length | 190mm |
Overall Width | 180mm |
Type | Rotational Laser Level Kit |
UNSPSC Code | 27111802 |
Working Range | 60m |