SKU:
BCH2669094B
MPN:
0601015400
£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Handy receiver for indoor and outdoor use for ranges of up to 200m (150m Green) in combination with GRL 400 H and GRL 300 HV Professional Rotation Lasers Visual and audible alignment of the laser beam plane.
• Top-mounted magnets for better fixing.
• Two measuring accuracy settings.
• Three levels of speaker volume.
• Universal bracket for mounting on measuring rods.
• Magnets for ceiling applications Robust rubber-coated housing.
• Automatic shutdown after 5-8 minutes.
• Dust and splash protection (IP65)
• Power supply: 1 x 9V 6LR61 Battery.
• Length: 145mm.
• Width: 75mm.
• Height: 30mm
• Appropriate for: BL 200 GC, GRL 300 HV, GRL 400 H Professional
Attribute | Value |
---|---|
Accuracy | ± 1.00mm/m - Fine ± 3.00mm/m - Rough |
Battery Type | 1 x 9V 6LR61 |
Beam Colour | Red |
Brand | Bosch |
EAN | 3165140486965 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | 0 601 015 400 |
Model No. | LR1 |
Number of Lasers | 0 |
Type | Laser Receiver |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.25kg |
Working Range | 200m |