SKU:
BCH2669094M
MPN:
0601069100
£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
• Handy receiver for ranges of 5 to 50m.
• Alignment of the laser beam plane, visual (display and LEDs) and audible signals, for working in various lighting conditions.
• Top-mounted magnets for better fixing.
• Easily attached to a staff.
• Clear display showing all necessary information
Specification:
• Dust and splash protection: IP 54
• Length: 74 mm
• Width: 41 mm
• Height: 150 mm
• Measuring accuracy (fine/rough): ± 1mm /± 3mm
• Supplied with: 1 x 9V 6LR61 Battery and protective case
Appropriate for use with the GLL 2-50, GLL 2-80 P, GLL 3-50 and GLL 3-80 P Professional Line Lasers.
Attribute | Value |
---|---|
Accuracy | ± 1.00mm/m - Fine ± 3.00mm/m - Rough |
Battery Type | 1 x 9V 6LR61 Battery |
Brand | Bosch |
EAN | 3165140517904 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
MFR Part No. | 0 601 069 100 |
Model No. | LR 2 |
Number of Lasers | 0 |
Type | Laser Receiver |
UNSPSC Code | 27111802 |
Working Range | 50m |