£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
• Easy-to-operate laser receiver with a compact design.
• Handy receiver for ranges of up to 50m.
• Alignment of the laser beam plane, visual (display and LEDs) and audible signals, for working in various lighting conditions.
• For use with Bosch GLL 5-50 X Line Laser.
Attribute | Value |
---|---|
Accuracy | ± 1.00mm/m - Fine ± 3.00mm/m - Rough |
Battery Type | 2x 1.5V LR03 Battery (AAA) |
Brand | Bosch |
EAN | 3165140835565 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
MFR Part No. | 0 601 069 H00 |
Model No. | LR 6 |
Number of Lasers | 0 |
Overall Height | 123mm |
Overall Length | 69mm |
Overall Width | 28mm |
Type | Laser Receiver |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.12kg |
Working Range | 50m |