£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
• Ability to detect green and red laser lines.
• Large 8cm reception area for fast detection of laser line.
• Alignment of the laser beam plane, visual (display and LEDs) and audible signals, for working in various lighting conditions.
• For use with Bosch GCL 2-50 C, GCL 2-50 CG
Attribute | Value |
---|---|
Accuracy | ± 1.00mm/m - Fine ± 3.00mm/m - Rough |
Battery Type | 2x 1.5V LR6 Battery |
Beam Colour | Green Red |
Brand | Bosch |
EAN | 3165140835572 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
MFR Part No. | 0 601 069 J00 |
Model No. | LR 7 |
Number of Lasers | 0 |
Overall Height | 137mm |
Overall Length | 73mm |
Overall Width | 28mm |
Type | Laser Receiver |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.15kg |
Working Range | 50m |