£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Features and Benefits:
• 12m Working range
• Accuracy: +/ - 6mm @ 10m
• 1 horizontal and 1 vertical line to create a cross line
• Can be flipped on its back for ceiling applications
• Self-leveling to +/ - 4°
• protection against dust
• Pendulum lock for safe transportation
• 1/4" thread allows the unit to be mounted to a tripod
• Suitable for internal use
• Runs on 2 x AA batteries (supplied)
• Includes Quicklink™ bracket system and soft pouch
Attribute | Value |
---|---|
Accuracy | ± 6.00mm/m |
Battery Type | 2 x AA |
Beam Colour | Red |
Brand | Stanley |
EAN | 3253561774980 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP50 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | STHT77498-1 |
Model No. | STHT77498 |
Number of Lasers | 1 |
Type | Cross Line Laser |
UNSPSC Code | 27111802 |
Working Range | 12m |