£124.99
Ex VAT
£149.99
Inc VAT
Product Details
Product Specification
LD 320
Provides the basic measuring technology that craftsmen need on the building site. Rapid measurements - easy to operate measuring functions. Good readability thanks to large figures and illuminated display. Impact-resistant housing with shock-absorbing STABILA soft grip casing. Fulfils the new international standard ISO 16331-1. You can really rely on the range and accuracy data.
8 functions:
Length, area, volume, tracking (continuous measurement), Pythagoras with two measuring points, Pythagoras with three measuring points, minimum tracking, maximum tracking.
Specifications:
Laser Class: 2
Output: <1mW
Accuracy Typical: +/- 2.0mm (+/- 3/32") @100ft
Measuring Range: 0.05-60m
Protection Class: IP40
Batteries: 2xAAA supplied
Battery Life: Up to 3,000 measurements.
Attribute | Value |
---|---|
Accuracy | ±1.5mm |
Battery Type | 2 x AAA |
Brand | Stabila |
EAN | 4005069183790 |
ECLASS Code | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | LD320 |
Range | 0.05 - 60m |
Resistance Properties | Dust Protection |
UNSPSC Code | 27111800 |