noscriptStanley TLM65 Laser Distance Measure, Range 0.1 - 20m, Accuracy ±3mm STHT1-77032 | Cromwell Tools

Stanley

TLM65 Laser Distance Measure, Range 0.1 - 20m, Accuracy ±3mm

SKU:

STX5857502M

MPN:

STHT1-77032

£71.99

Ex VAT

£86.39

Inc VAT

OUT OF STOCK

    Product Details

    Short distance working range of 20m.
    It is ideal for DIY use and can be used like a tape.
    Compact design and easy to store.
    Laser accuracy to+-3mm.


    Product Specification
    Attribute
    Value

    Accuracy

    ±3mm

    Battery Type

    2 x AAA

    Brand

    Stanley

    EAN

    3253561770326

    ECLASS Code

    21160192

    Laser Class

    Class 2

    Material

    Plastic

    MFR Part No.

    STHT1-77032

    Range

    0.1 - 20m

    Resistance Properties

    Dust Protection Water Protection

    UNSPSC Code

    27111800