£1309.00
Ex VAT
£1570.80
Inc VAT
Product Details
Product Specification
Taper Mount 4 Jaw Type Chuck - Short Taper 1 : 4 - Type 4344
Front mounting on a short taper. 4 jaw, independent chuck with manual gripping, and a high quality cast iron body. 4 jaws ensure the precise centring of square-shaped workpieces with the maximum permitted gripping force. Chuck with diameters 250 mm and above are equipped with addintional T/slots, permitting the addition of extra jaws. Mounted directly to CAMLOCK type machine-tool
spindles. DIN 55029.
Attribute | Value |
---|---|
Brand | Bison |
Chuck Diameter | 315mm |
ECLASS Code | 21020490 |
Jaw | 4 |
Mount | Front |
Product Type | Lathe Chuck |
Standards Met | DIN55029 |
UNSPSC Code | 27112807 |