£3.19
Ex VAT
£3.83
Inc VAT
9 Variations Available
Product Details
Product Specification
Steel Type Letters, Numbers & Figures interchangeable and compatible with common world-wide blank sizes & Type Holders.
Sharp Faced engraving style to produce clear positive impressions.
• Produced from the best steel grades for long life.
• Precision ground blanks to give clear marks of consistent depth.
• Sharp Faced character style with uniform depth of engraving to give a quality mark.
• Hardened to precise limits to ensure consistency, durability and safety in use.
• Nickel plated finish to resist rust and offer a good quality appearance.
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | 5 |
Character Height | 1mm |
EAN | 5022044024380 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent |
Material | Steel |
MFR Part No. | TP0105 |
Number of Pieces | 1 |
Stamp Type | Fount Character |
UNSPSC Code | 27112305 |