Pryor

1.50mm INTERCHANGEABLE STEEL TYPE (G)

SKU:

PRY5600015S

MPN:

TP015G

£2.69

Ex VAT

£3.23

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Steel Type Letters, Numbers & Figures interchangeable and compatible with common world-wide blank sizes & Type Holders.
    Sharp Faced engraving style to produce clear positive impressions.


    • Produced from the best steel grades for long life.
    • Precision ground blanks to give clear marks of consistent depth.
    • Sharp Faced character style with uniform depth of engraving to give a quality mark.
    • Hardened to precise limits to ensure consistency, durability and safety in use.
    • Nickel plated finish to resist rust and offer a good quality appearance.


    Product Specification
    Attribute
    Value

    Brand

    Pryor

    Character Description

    G

    Character Height

    1.5mm

    EAN

    5022044020603

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent

    Material

    Steel

    MFR Part No.

    TP015G

    Number of Pieces

    1

    Stamp Type

    Fount Character

    UNSPSC Code

    27112305