£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Positive Indent (Standard)
Drawn carbon steel Nickel plated hand stamps with chamfered edges to prevent accidental damage to workpiece. Individual punches are available on request. For 6 and 9 use the same punch.
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | Letters A to Z and & |
Character Height | 1.5mm |
EAN | 5036140119116 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent |
Includes | Letters: A, B, C, D,E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z, & |
Material | Carbon Steel |
Number of Pieces | 27 |
Overall Length | 73mm |
Stamp Type | Hand Stamp |
Standards Met | N/A |
UNSPSC Code | 27112305 |