£199.00
Ex VAT
£238.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Manual Numbering units are ideal for random changing inscriptions and batch marking of parts.
Numberers create fast consecutive marks of number sequences with consistent quality and minimal cognitive effort.
• Ideal for random changing inscriptions, batch marking and serial numbering
• Fast consecutive marks
• Consistent quality
• Minimal effort
• Mark most metals and plastics
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | Numbers 0 to 9 |
Character Height | 1.5mm |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | MAN-NUM 015 1W |
Number of Pieces | 1 |
Stamp Type | Wheel Punch |
UNSPSC Code | 27112305 |