Pryor

1.5mm MANUAL NUMBERER 6 WHEELS

SKU:

PRY5607557R

MPN:

MAN-NUM 015 6W

£409.00

Ex VAT

£490.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manual Numbering units are ideal for random changing inscriptions and batch marking of parts.
    Numberers create fast consecutive marks of number sequences with consistent quality and minimal cognitive effort.


    • Ideal for random changing inscriptions, batch marking and serial numbering
    • Fast consecutive marks
    • Consistent quality
    • Minimal effort
    • Mark most metals and plastics


    Product Specification
    Attribute
    Value

    Brand

    Pryor

    Character Description

    Numbers 0 to 9

    Character Height

    1.5mm

    ECLASS Code

    21040704

    Impression Letter Type

    Positive Indent

    MFR Part No.

    MAN-NUM 015 6W

    Number of Pieces

    1

    Stamp Type

    Wheel Punch

    UNSPSC Code

    27112305