£14.99
Ex VAT
£17.99
Inc VAT
37 Variations Available
Product Details
Product Specification
Individual Punches
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 6 |
Character Height | 10mm |
EAN | 5036140350533 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent Low Stress |
Includes | N/A |
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 90mm |
Stamp Type | Hand Stamp |
Standards Met | N/A |
UNSPSC Code | 27112305 |