noscriptKennedy 10.0mm, T, Positive Indent Low Stress, Hand Stamp 5606308K | Cromwell Tools

Kennedy

10.0mm, T, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5606308K

MPN:

5606308K

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (50+)

    Product Details

    Font Size 10.0mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    T

    Character Height

    10.0mm

    EAN

    5036140342439

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    92mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305