noscriptKennedy 12.5mm, T, Positive Indent, Hand Stamp 5606335K | Cromwell Tools

Kennedy

12.5mm, T, Positive Indent, Hand Stamp

SKU:

KEN5606335K

MPN:

5606335K

£6.99

Ex VAT

£8.39

Inc VAT

OUT OF STOCK

    Product Details

    Font Size 12.0mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    T

    Character Height

    12.5mm

    EAN

    5036140352414

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    92mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305