£49.09
Ex VAT
£58.91
Inc VAT
4 Variations Available
Product Details
Product Specification
Type Holders for use with Steel Type are available for use by hand and hammer application.
Each style offers a wide choice of one and multi-line options with various capacities to suit all Type sizes.
Type Holders are designed to provide accurate Type location and positive locking combined with ease of use and durability. The Steel Type is secured in place by means of a grub screw (Allen key supplied).
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | N/A |
Character Height | 1 - 1.5mm |
ECLASS Code | 21040704 |
MFR Part No. | H3.2-20 |
Number of Pieces | 1 |
Set Description | Holder only |
Stamp Type | Fount Holder |
UNSPSC Code | 27112305 |