£57.49
Ex VAT
£68.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Steel Type Figure Sets interchangeable and compatible with common world-wide blank sizes & Type Holders.
Sharp Faced engraving style to produce clear positive impressions
Set of 26 characters A-Z.
Attribute | Value |
---|---|
Brand | Pryor |
Character Height | 1mm |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | TP26010 |
Number of Pieces | 26 |
Set Description | Letters A to Z |
Stamp Type | Fount Set |
UNSPSC Code | 27112305 |