£199.00
Ex VAT
£238.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Steel Type Letter & Figure Sets interchangeable and compatible with common world-wide blank sizes & Type Holders.
Sharp Faced engraving style to produce clear positive impressions
Set of 100 alpha-numeric and punctuation characters according to the most common use plus spacer pieces for non-marking positions.
Attribute | Value |
---|---|
Brand | Pryor |
Character Height | 1mm |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | TPF010 |
Number of Pieces | 100 |
Set Description | Letters A to Z and & Numbers 0 to 9 |
Stamp Type | Fount Set |
UNSPSC Code | 27112305 |