noscriptPryor 2.5mm, A to Z, Positive Indent, Hand Stamp PP27025 | Cromwell Tools

Pryor

2.5mm, A to Z, Positive Indent, Hand Stamp

SKU:

PRY5603426J

MPN:

PP27025

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (6)

    Product Details

    Providing a Positive Indent, these premium punches are manufactured from Sheffield tool steel and nickel plated. With chamfered edges to prevent damaging the surface of the workpiece, the punches are designed for making a clear, permanent marks that are legible even after subsequent painting or plating. Positive impression punches have a negative readable face to produce a positive indent impression. The sets are available in a range of sizes, with the letter punch sets containing 27 characters ('A-Z' and '&') whilst number sets contain 10 punches (numbers 0-9).


    Features and Benefits
    • Nickel plated for additional protection against rust and wear and tear
    • Hardened and tempered to 58-62 Rockwell C for maximum durability
    • Constructed from high quality chromium tool steel for longevity
    • Precision manufactured for accuracy and optimum readability
    • Available in a range of sets with either figures or letters and an array of sizes to suit your exact needs


    Typical Applications
    • Engineering
    • Construction
    • Manufacturing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pryor

    Character Description

    A to Z

    Character Height

    2.5mm

    EAN

    5022044001640

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent

    Includes

    (26) Letters: A to Z Symbol: &

    MFR Part No.

    PP27025

    Number of Pieces

    27

    Overall Length

    63.5mm

    Set Description

    Letters A to Z and &

    Stamp Type

    Hand Stamp

    Standards Met

    ISO 9001:2000

    UNSPSC Code

    27112305