£532.89
Ex VAT
£639.47
Inc VAT
7 Variations Available
Product Details
Product Specification
A high precision interchangeable Marking Tool Set for quick, straight and accurate multi-character marking by hand and hammer.
Sharp Faced engraving style to produce clear positive impressions.
Comprises 100 alpha-numeric and punctuation characters according to the most common use plus spacer pieces for non-marking positions and a single row Hand Holder supplied in a strong case with inserts for accurate storage.
• Available in 9 Character heights.
• A flexible solution for batch and general purpose marking on a range of materials including metal, plastic, leather and other materials.
• Quickly produces a permanent multi-character mark with uniform legibility, and readable imprints on many materials.
• Ideal for functional marking, identification marking, traceability marking and legislative marking applications.
• By simply building a series of type into a holder, one strike can indent a multi-character mark, saving critical production time. The type blanks are precision ground and through-hardened to precise limits to create uniform legibility and consistent quality.
Attribute | Value |
---|---|
Brand | Pryor |
Character Height | 2mm |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | TPFH020 |
Number of Pieces | 100 |
Set Description | Letters A to Z and & Numbers 0 to 9 |
Stamp Type | Fount Set with Holder |
UNSPSC Code | 27112305 |