£54.89
Ex VAT
£65.87
Inc VAT
4 Variations Available
Product Details
Product Specification
For use on brittle material to avoid damage.
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | A to Z |
Character Height | 3.0mm |
EAN | 5036140119222 |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
Includes | Letters: A, B, C, D,E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z, & |
Material | Carbon Steel |
Number of Pieces | 27 |
Overall Length | 73mm |
Set Description | Letters A to Z and & |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |