noscriptKennedy 3.0mm, No.0 to 9, Positive Indent, Hand Stamp 5605300K | Cromwell Tools

Kennedy

3.0mm, No.0 to 9, Positive Indent, Hand Stamp

SKU:

KEN5605300K

MPN:

5605300K

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (5)

    Product Details

    For use on brittle material to avoid damage.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    0 to 9

    Character Height

    3.0mm

    EAN

    5036140119208

    ECLASS Code

    21040704

    Impression Letter Type

    Positive Indent

    Includes

    Numbers: 0, 1, 2, 3, 4, 5, 6, 7, 8

    Material

    Carbon Steel

    Number of Pieces

    9

    Overall Length

    71mm

    Set Description

    Numbers 0 to 9

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305