noscriptKennedy 3.0mm, No.3, Positive Indent, Fount Character 5608130K | Cromwell Tools

Kennedy

3.0mm, No.3, Positive Indent, Fount Character

SKU:

KEN5608130K

MPN:

5608130K

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (30)

    Product Details

    Precision manufactured carbon steel stamps with nickel-plated finish. For producing clean impressions in one impact. 3mm character height.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    3

    Character Height

    3.0mm

    EAN

    5036140297029

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    19mm

    Stamp Type

    Fount Character

    UNSPSC Code

    27112305