£1.29
Ex VAT
£1.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Replacement or additional Steel Type pieces, interchangeable and compatible with common world-wide blank sizes & Type Holders.
Sharp Faced engraving style to produce clear positive impressions.
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | Space |
Character Height | 5mm |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | SP050 |
Number of Pieces | 1 |
Stamp Type | Fount Character |
UNSPSC Code | 27112305 |