£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
A range of high performance, low cost, precision hand stamps, in a wide choice of character sizes used to permanently mark single characters by indenting.
Ideal for a whole range of marking uses on anything from Aluminium to Stainless Steel, plastics and some leathers up to a maximum hardness of 38 Rockwell C.
All the stamps in this range are hardened and tempered to precise limits, nickel plated for rust protection thus giving maximum safety in use and long product life.
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | Asterisk Symbol |
Character Height | 6mm |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | PSYM060G3 |
Number of Pieces | 1 |
Stamp Type | Fount Character |
UNSPSC Code | 27112305 |