£34.79
Ex VAT
£41.75
Inc VAT
6 Variations Available
Product Details
Product Specification
These Pryor Metal CE Marking Stamps are a comprehensive solution designed to simplify component marking in various industrial settings. These portable and user-friendly handheld stamps are engineered to ensure compliance with the European Union Product Supply Law, enabling seamless movement of your components within the EU market. For added convenience and safety, the set includes safety grips.
Features and Benefits
• These CE marking stamps undergo specialized heat treatment, ensuring not only their safety but also their long-lasting performance guaranteeing efficient and reliable marking
• Crafted in the UK through a superior cold-forming process, the stamps exhibit exceptional accuracy and quality
• With character heights ranging from 3mm to 10mm, the stamps provide flexibility to accommodate diverse marking needs
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | CE Mark Symbol |
Character Height | 6mm |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | PSYM060G1 |
Number of Pieces | 1 |
Overall Length | 89mm |
Stamp Type | Fount Character |
UNSPSC Code | 27112305 |