£16.79
Ex VAT
£20.15
Inc VAT
12 Variations Available
Product Details
Product Specification
Standard quality, with strength up to 800N/mm2. Hardness at the engraving: 58 - 60HRC.
Features and Benefits
• Number sets contain 9 pieces, numbers 0-9
• Available in a range of sizes to suit your requirements
Typical Applications
• Industrial
• Warehousing
• Institutional
Standards
• DIN 1451
Attribute | Value |
---|---|
Brand | Senator |
Character Description | 0 to 9 |
Character Height | 8.0mm |
EAN | 5036140008038 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Standard |
Includes | Numbers: 0, 1, 2, 3, 4, 5, 6/9, 7, 8 |
Material | Carbon Steel |
Number of Pieces | 9 |
Overall Length | 76mm |
Set Description | Numbers 0 to 9 |
Stamp Type | Hand Stamp |
Standards Met | DIN 1451 |
UNSPSC Code | 27112305 |