£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty safety grip is used to hold your punch in place when striking it with a hammer for maximum user safety. The product is not only designed for user safety but also for accuracy and clean results when striking the punch. The punch grip possesses a lightweight yet hard wearing cast body, a spring loaded lever that allows for quick load and release of the stamp. The product's aperture measures 25mm/1in. across and can therefore accommodate all Pryor® standard punches as well as the Heavy-Duty Goliath range. The product is suitable for use with hand stamps only
Features and Benefits
• Suited for use with hand stamps only
• For use with all Pryor® punches for versatility and scope of use
• Spring loaded lever for easy operation and change of punches (sold separately)
• Aluminium cast body is highly robust yet lightweight
Typical Applications
• Automotive
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | N/A |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | GRIP0001 |
Number of Pieces | 1 |
Set Description | Holder only |
Stamp Type | Punch and Type Holdergrip |
UNSPSC Code | 27112305 |