£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Carbon steel blade with a telescopic handle that extends up to 2.4m. Ratchet mechanism cuts branches up to 35mm. Pole saw for cutting larger branches. Saw can be used independently or attached to the lopper.
Saw blade size: 25 x 350mm (1" x 14")
Lopper cutting capacity: 35mm (1 3/8").
.
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Blade Length | 350mm |
Blade Material | Steel |
Brand | Rutland |
Cutting Action | Pruning |
EAN | 5036140074163 |
ECLASS Code | 21040302 |
Handle Material | Plastic Steel |
Insulated | No |
Maximum Cutting Capacity | 35mm |
Overall Length | 2.4m |
Telescopic | Yes |
UNSPSC Code | 27112007 |