£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
This lightweight magnetic stick is the perfect tool to pick up metal shavings and scrap pieces. The magnet is strong enough to clean up large amounts of scrap metal quickly and efficiently. Simply wave the stick over the mess to pick them up, then pull the plunger to deposit them in to your scrap barrel.
Features and Benefits
• Compact heavy-duty design
• Strong magnet adhesion
• Simple quick-release plunger
• Stainless steel design
• Collect up to 0.5 kg of shavings
Typical Applications
• Construction
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
EAN | 8497130004084 |
ECLASS Code | 21020800 |
MFR Part No. | 097-0001 |
Overall Height | 80mm |
Overall Length | 400mm |
Pull Force | 0.5g/cm³ |
Type | Magnetic Stick |
UNSPSC Code | 31380000 |
Width | 80mm |