£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
• 550° maximum operating temperature
• Alnico 5 magnet material
• Good corrosion resistance
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095491811 |
ECLASS Code | 21020800 |
Material | Alnico 5 |
MFR Part No. | E802 |
Overall Height | 25.4mm |
Overall Length | 28.5mm |
Pull Force | 2.4g/cm³ |
Thickness | 7.6mm |
Type | Pocket Magnet |
UNSPSC Code | 31380000 |
Width | 28.5mm |