£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
Can be set to any angle from 25° to 280°, the main angles of 90°, 60°, 45° and 30° are marked for quick reference. For holding tube or sheet for welding and assembly applications.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095018704 |
ECLASS Code | 21020800 |
Material | Ceramic Ferrite |
MFR Part No. | E952 |
Overall Height | 200mm |
Overall Length | 195mm |
Pull Force | 20g/cm³ |
Type | Magnetic Clamp |
UNSPSC Code | 31380000 |
Width | 11mm |