£31.79
Ex VAT
£38.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Compressed and laminated wooden mallet head with flush fitting fibreglass hoops to prevent the head from splitting.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936806002 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 54mm |
Head Material | Wood |
Head Shape | Cylindrical |
MFR Part No. | 62-8060 |
Overall Length | 320mm |
Type | Mallet |
UNSPSC Code | 27111601 |