£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Made from high density hardwood, beech with sufficient lift to clear the user's knuckles. Specially designed for use beating sheet lead, copper, zinc, aluminium etc. onto flat surfaces. The working face size is 7x2in 175x50mm.
Attribute | Value |
---|---|
Brand | Monument |
EAN | 5015375007344 |
ECLASS Code | 21040901 |
Handle Material | Beech |
Head Diameter | 50mm |
Head Material | Beech |
Head Shape | Flat |
Head Weight | 340g |
MFR Part No. | 734D |
Overall Length | 330mm |
Type | Lead Dresser |
UNSPSC Code | 27111601 |