£68.49
Ex VAT
£82.19
Inc VAT
6 Variations Available
Product Details
Product Specification
208A.XX - Changeable Head Brass Body Mallet
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 50mm |
Head Material | Nylon, Polyurethane |
Head Shape | Round |
Head Weight | 1000g |
MFR Part No. | 208A.50CBA |
Type | Mallet |
UNSPSC Code | 27111601 |