£37.59
Ex VAT
£45.11
Inc VAT
5 Variations Available
Product Details
Product Specification
207A.XCB - Changeable Head Aluminium Body Mallet
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 32mm |
Head Material | Nylon, Polyurethane |
Head Shape | Round |
Head Weight | 210g |
MFR Part No. | 207A.32CB |
Type | Mallet |
UNSPSC Code | 27111601 |