£78.89
Ex VAT
£94.67
Inc VAT
5 Variations Available
Product Details
Product Specification
207A.XCB - Changeable Head Aluminium Body Mallet
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 60mm |
Head Material | Nylon, Polyurethane |
Head Shape | Round |
Head Weight | 840g |
MFR Part No. | 207A.60CB |
Type | Mallet |
UNSPSC Code | 27111601 |