£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
208A.XA - Changeable Head Brass Body Mallet Handle
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 25mm |
Head Material | Brass |
Head Shape | Round |
MFR Part No. | 208A.25A |
Type | Mallet |
UNSPSC Code | 27111601 |