£41.79
Ex VAT
£50.15
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 60mm |
Head Material | Brass |
Head Shape | Round |
MFR Part No. | 208A.60A |
Type | Mallet |
UNSPSC Code | 27111601 |