£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
207A.X - Changeable Head Aluminium Body Mallet Handle
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 50mm |
Head Material | Aluminium |
Head Shape | Round |
MFR Part No. | 207A.50 |
Type | Mallet |
UNSPSC Code | 27111601 |