£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
• Weight 1250g
• Head Diameter 89mm 3.1/2in
• Head Length 140mm 5.1/2in
• Wood handle
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936012809 |
ECLASS Code | 21040901 |
Face Material | Rawhide |
Head Diameter | 89mm |
Head Material | Rawhide |
Head Weight | 1250g |
MFR Part No. | 02-128 |
Number of Pieces | 1 |
Shaft Material | Wood |
Type | Faced Hammer |
UNSPSC Code | 27111601 |