£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
209.50 - 50mm Wooden Mallet
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 50mm |
Head Material | Wood |
Head Shape | Cylindrical |
Head Weight | 320g |
MFR Part No. | 209.50 |
Overall Length | 290mm |
Type | Mallet |
UNSPSC Code | 27111601 |