£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Manufactured from rosewood, with a brass thumbscrew, stem slide and facing strips on the front of the stock, which is wear resistant and improves accuracy. Fitted with a single and a double spur for marking out mortices.
Attribute | Value |
---|---|
Body Material | Wood |
Brand | Irwin |
EAN | 0734442232322 |
ECLASS Code | 21170200 |
Gauge Type | Combination Mortice |
Includes | Brass Thumbscrew |
Measuring Length | N/Ain. |
MFR Part No. | TM2153 |
Screw Material | Brass |
UNSPSC Code | 27111806 |